Apply to be a TradeMaster!
Main product image of 3 Light MR16 Square Track Kit 4 foot Track Line Voltage Black
Magnifying glass
Hover image to zoom

3 Light MR16 Square Track Kit 4 foot Track Line Voltage Black

Brand:
Nuvo
SKU:
TK346
Rating:
(0)
Q&A:
(0)
3 Light MR16 Square Track Kit 4 foot Track Line Voltage Black
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 77 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
Square
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
50 Watts

Description

Satco's TK346 50-watt GU10 square line voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK346 3-light MR16 square track light in black finish
  • Uses 3 - MR16 50-watt max bi-pin base bulb, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

Dimmable:

Lamp Dependent

ADA:

Yes

Voltage:

120v

CCT Selectable:

No

Finish:

Black

Energy Star Rated:

No

Location Rating:

Dry

Shape:

Square

ANSI Base:

GU10

Application:

Indoor

Mount:

Ceiling

Bulb Included:

No

Replaceable Light Source:

Yes

Wattage:

50

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Material:

Metal

Glass

Number of Lamps:

3

Base Type:

Bi Pin GU10

Style:

Traditional

Technology:

Halogen

Product Type:

Track Kit

Lamp Type:

MR16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy