Apply to be a TradeMaster!
Main product image of 3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Black
Magnifying glass
Hover image to zoom

3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Black

Brand:
Nuvo
SKU:
TK349
Rating:
(0)
Q&A:
(0)
3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Black
Magnifying glass
Hover image to zoom
$103.99 each
In Stock
In Stock
Get 732 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Shape
Round
Product Highlight: Wattage
50 Watts

Description

–
Satco's TK349 50-watt MR16 round back line voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK349 3-light MR16 round back track light in black finish
  • Uses 3 - MR16 50-watt max bi-pin base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

–
ANSI Base:

GU10

Material:

Metal

Glass

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Replaceable Light Source:

Yes

Technology:

Halogen

Location Rating:

Dry

Base Type:

Bi Pin GU10

Lamp Type:

MR16

Mount:

Ceiling

Number of Lamps:

3

Shape:

Round

Dimmable:

Lamp Dependent

Wattage:

50

Product Type:

Track Kit

Application:

Indoor

Finish:

Black

Voltage:

120v

ADA:

Yes

Country of Origin:

China

CCT Selectable:

No

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy