Apply to be a TradeMaster!
Main product image of 3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Brushed Nickel
Magnifying glass
Hover image to zoom

3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Brushed Nickel

Brand:
Nuvo
SKU:
TK354
Rating:
(0)
Q&A:
(0)
3 Light MR16 Round Back Track Kit 4 foot Track Line Voltage Brushed Nickel
Magnifying glass
Hover image to zoom
$117.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
50 Watts
Product Highlight: Mount
Ceiling

Description

–
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK354 is a round head design finished in brushed nickel, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.

Features
  • Accepts three 50-watt bi-pin MR16 base bulb or LED equivalent
  • Steel construction
  • Brushed nickel finish
  • Dimensions: 2.75 inch H x 2.75 inch W x 4.13 inch L x 6.5 inch ext
  • Dry location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
CCT Selectable:

No

Bulb Included:

No

Style:

Traditional

Number of Lamps:

3

Base Type:

Bi Pin GU10

Country of Origin:

China

Technology:

Halogen

Dimmable:

Lamp Dependent

Lamp Type:

MR16

Application:

Indoor

Material:

Metal

Product Type:

Track Kit

Shape:

Round

Replaceable Light Source:

Yes

Finish:

Brushed Nickel

Location Rating:

Dry

ADA:

Yes

Warranty:

1 Year Limited (Fixtures)

Wattage:

50

Mount:

Ceiling

Energy Star Rated:

No

Voltage:

120v

ANSI Base:

GU10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy