Apply to be a TradeMaster!
Main product image of 3 Light MR16 Gimbal Ring Track Kit 4 foot Track Line Voltage White
Magnifying glass
Hover image to zoom

3 Light MR16 Gimbal Ring Track Kit 4 foot Track Line Voltage White

Brand:
Nuvo
SKU:
TK355
Rating:
(0)
Q&A:
(0)
3 Light MR16 Gimbal Ring Track Kit 4 foot Track Line Voltage White
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 1,526 Thu, Aug 27 - Fri, Aug 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
50 Watts
Product Highlight: Finish
White
Product Highlight: Mount
Ceiling

Description

Satco's TK355 50-watt MR16 gimbal ring line voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK355 3-light MR16 gimbal ring track light in white finish
  • Uses 3 - MR16 50-watt max bi-pin base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

Replaceable Light Source:

Yes

Material:

Metal

Application:

Indoor

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Bulb Included:

No

CCT Selectable:

No

Energy Star Rated:

No

Wattage:

50

Finish:

White

Technology:

Halogen

Mount:

Ceiling

ANSI Base:

GU10

Product Type:

Track Kit

Dimmable:

Lamp Dependent

Lamp Type:

MR16

ADA:

Yes

Base Type:

Bi Pin GU10

Voltage:

120v

Country of Origin:

China

Number of Lamps:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy