| Technology: | LED |
|---|---|
| Bulb Included: | Integrated |
| Lumens: | 3060 |
| Product Type: | Track Kit |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 175W |
| Style: | Contemporary |
| Mount: | Ceiling |
| Warranty: | 3 Year Limited (Fixtures) |
| Application: | Indoor |
| Replaceable Light Source: | No |
| Shape: | Round |
| Country of Origin: | China |
| Cri: | 90 |
| Material: | Stainless Steel |
| Location Rating: | Dry |
| Dimmable: | Yes |
| Wattage: | 36 |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| CCT (Kelvin): | 3000K |
| ANSI Base: | Integrated |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| CCT Selectable: | No |
| Base Type: | Integrated |
| Finish: | White |
| Beam Spread: | 36 |