Apply to be a TradeMaster!
Main product image of 2" Male Hinged Fill Box
Magnifying glass
Hover image to zoom

2" Male Hinged Fill Box

Brand:
OMI Parts
SKU:
HFBM200
Rating:
(3)
Q&A:
(1)
2" Male Hinged Fill Box
Magnifying glass
Hover image to zoom
$14.10 each
In Stock
In Stock
Get 132 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
NOTE: Image depicts female hinged fill box.

Specs

–
Application:

Heating

Size:

2"

Connection Type:

MNPT

Thread Type:

Male

Type:

Fill Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Short Flare Nut
SKU: FLSN038
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I WOULD BUY AGAIN.

HIGH STANDARD PRODUCT, COVERED MY NEEDS WELL.
NONE
HOPPER, ARKANSAS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product was what I needed to complete my project. The cap was shipped in a timely manner.
hooter
Yadkinville NC 27055
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and took paint great

This was exactly what I needed and looks great
Ken
Portland,Ore.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type metal is this Male locking cap

Asked by Danny 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Danny! The material is cast iron with a galvanized finish.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy