Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Tankless Heater Venting
3" to 6" Master Flash Roof Flashing (EPDM)
Brand:
Oatey
SKU:
14053
Rating:
(2)
Q&A:
(0)
Hover image to zoom
14053 has been discontinued
Discontinued October 3, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (2)
Submittal Sheet
Submittal Sheet
Submittal Sheet
Submittal Sheet
Direct Replacement:
2-3/4" to 7" Square Standard Master Flash for Metal Roofs, Model #4 (Black EPDM)
Brand:
Master Flash
SKU:
SQ401BA
(1)
Order by
today
, receive 26 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3" to 6" Diameter
EPDM
10" x 10"
Description
–
Features:
Slides over pipe - for pitch to 45 degrees
Use silicone sealant between base and surface, and secure with sheet metal screws
Multi-size pipe sealing range
Molds to metal, plastic, etc
Non-fading EPDM collar
Rated 212°F continuous heat
Approved for Type B installations
MASTER FLASH® is a Registered Trademark of the Aztec Washer Company
Specs
–
Product Type:
Roof Flashing
Diameter (Inches):
3" to 6"
Material:
EPDM
Size:
10" x 10"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Material
...
CURRENT ITEM
3" to 6" Master Flash Roof Flashing (EPDM)
SKU:
14053
(2)
Oatey
Roof Flashing
EPDM
2-3/4" to 7" Square Standard Master Flash for Metal Roofs, Model #4 (Black EPDM)
SKU:
SQ401BA
Master Flash
Roof Flashing
EPDM
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Yes
This product I am taking to Thailand for installing on a metal roof
Jerry
Phoenixville,Pa
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product, fast shipping
I use this pipe roof boot on metal roofing projects.
Rich the Builder
Central Massachusetts
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video