Apply to be a TradeMaster!
Main product image of 3" Rain Collar For No-Caulk Roof Flashings
Magnifying glass
Hover image to zoom

3" Rain Collar For No-Caulk Roof Flashings

Brand:
Oatey
SKU:
14193
Rating:
(1)
Q&A:
(0)
3" Rain Collar For No-Caulk Roof Flashings
Magnifying glass
Hover image to zoom
$7.33 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Rubber

Description

–
Oatey® Rain Collar For No-Calk® Roof Flashings can be used as a secondary seal for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe. Self-sealing collar slides over pipe and requires no caulking. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Use as a protective water shield (slides down over pipe)
  • Rated 180°F continuous heat and approved for Type B installations
  • No caulking needed
  • Do not use petroleum based products on rubber collars
  • Non-fading collar material
  • Not for hot-mopped or built-up roofs


Specifications:
  • Pipe Diameter: 3 in.
  • Material: Rubber
  • Brand: Oatey
  • Product Type: No Calk
  • Color: Black

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

3"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Rain Collar for No-Calk Roof Flashing
SKU: 14135
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Unit

Terrific repair collar for a leaking roof caulk/flashing for vent pipes. It negates having to get into shingle work. I run a bead of silicone around the base of the vent pipe protrusion, then slide this unit down over the pipe to the collar base. Works perfectly. Beats using Fernco reducing couplings and a lot neater.
Roy
Brewster, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy