Apply to be a TradeMaster!
Main product image of 2" Rain Collar for No-Calk Roof Flashing
Magnifying glass
Hover image to zoom

2" Rain Collar for No-Calk Roof Flashing

Brand:
Oatey
SKU:
14135
Rating:
(3)
Q&A:
(0)
2" Rain Collar for No-Calk Roof Flashing
Magnifying glass
Hover image to zoom
$6.16 each
In Stock
In Stock
Get 11 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Oatey Rain Collar for No-Calk Roof Flashings can be used as a secondary seal for commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.

Features:
  • Non-fading sealing collar
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on rubber collars
  • Slides over existing roof flashing

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No more slow drip along the vent stack

This worked, solved a minor leak.
kd
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly!!

Installed super easy, works perfectly and the price was great! Very fast shipping.
Coop
Myrtle Beach, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered on time and was the perfect fit

I will come back to SupplyHouse for future needs.
Tango Kilo
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy