Apply to be a TradeMaster!
Main product image of No. 5 Paste Flux – Hot Weather (16 oz.)
Magnifying glass
Hover image to zoom

No. 5 Paste Flux – Hot Weather (16 oz.)

Brand:
Oatey
SKU:
30062-OATEY
Rating:
(0)
Q&A:
(0)
No. 5 Paste Flux – Hot Weather (16 oz.)
Magnifying glass
Hover image to zoom
$13.63 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Oatey® No. 5 Hot Weather Paste Flux cleans and fluxes most commonly soldered metals, including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals.

Features:
  • Specially formulated for hot weather climates and will not separate at temperatures up to 135°F
  • Fluxing is a critical step in the soldering process
  • Lead-free and ideal for use on potable water systems


Specifications:
  • Size: 16 oz.
  • Brand: Oatey
  • Lead: No
  • Product Type: Hot Weather Flux
  • Color: Amber

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

16 oz.

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Ring Coupling
SKU: 30694
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy