Apply to be a TradeMaster!
Main product image of 32 oz. Pipe Lubricant
Magnifying glass
Hover image to zoom

32 oz. Pipe Lubricant

Brand:
Oatey
SKU:
30600-OATEY
Rating:
(2)
Q&A:
(0)
32 oz. Pipe Lubricant
Magnifying glass
Hover image to zoom
$5.47 each
BOX UP & SAVE 6%
$61.44 box of 12
$5.12 each
In Stock
In Stock
Get 279 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey All Purpose Pipe Lubricant is a non-toxic, soft, paste-like material used for assembling pipelines, including cast iron, conrete, plastic and clay pipe. It adheres to wet and dry surfaces and will not deteriorate natural or synthetic rubber. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Adheres to wet and dry surfaces. Will not deteriorate natural or synthetic rubber
  • Can be applied from -10 F to 150 F
  • Non-toxic
  • Soft, paste like material for lubricating bell joint pipe gasketsllWill not support bacteria
  • Dissolves in hot water
  • NSF listed to Standard 61


Specifications:
  • Size: 32 Oz.
  • Brand: Oatey
  • Application: Pipe Gaskets
  • Product Type: Pipe & Gasket Lubricant
  • Color: Amber

Specs

–
Product Type:

Lubricant

Volume:

32 oz.

Application:

Lube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Chip Brush
SKU: B-503
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

I use this to put gated irrigation pipe together. It works really good. The shipping was fast, but the packaging could have been better. One of the tubs came open and made a mess.
Irrigator
Riverton, WY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship, fair price, Name Brand Quality

I don't use gasketed SDR35 pipe often. I've tried dish soap, etc and nothing works as well as this lube. My local supply house only carries it in 1 gallon or larger buckets. I never use much of it before the container falls apart. SupplyHouse.com carries this size and I got it the next day!
Ralphco
Sonoma County CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy