Apply to be a TradeMaster!
Main product image of 32 oz. Oateyweld Heavy Duty Solvent Cement (Clear)
Magnifying glass
Hover image to zoom

32 oz. Oateyweld Heavy Duty Solvent Cement (Clear)

Brand:
Oatey
SKU:
31008
Rating:
(1)
Q&A:
(0)
32 oz. Oateyweld Heavy Duty Solvent Cement (Clear)
Magnifying glass
Hover image to zoom
$18.74 each
In Stock
In Stock
Get 745 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
The Oatey 32 oz Heavy-duty PVC Cement is a clear solvent cement specially formulated to bond PVC pipe and fittings. It works by softening the surface of the pipe and fitting to create a strong bond. Meets or exceeds ASTM D-2564 specifications.

Features
  • Heavy-duty clear cement for use on all schedules and classes PVC pipe and fitting up to 12 in. Dia with interference fit, up to 18 in. for non-pressure
  • Low-V.O.C. solvent cement meets California south coast air quality management district (SCAQMD)
  • 1168/316A or BAAQMD method 40 and various environmental requirements
  • Thick formula fills gaps in large diameter pipe and loose fitting joints
  • Recommended for potable water, pressure pipe, conduit and DWV
  • Recommended application temperature 40°F to 110°F / 4°to 43°

Specs

–
Volume:

32 oz.

Cement Color:

Clear

Product Type:

Solvent

Body Type:

Heavy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Deal

Great product and speedy delivery!
K&S
Timberlake, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy