Apply to be a TradeMaster!
Main product image of 16 oz. Purple Primer (NSF)
Magnifying glass
Hover image to zoom

16 oz. Purple Primer (NSF)

Brand:
Oatey
SKU:
30757
Rating:
(0)
Q&A:
(0)
16 oz. Purple Primer (NSF)
Magnifying glass
Hover image to zoom
$8.89 each
In Stock
In Stock
Get 152 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Color
Purple

Description

–
Oatey® Purple Primer is an NSF-listed, aggressive primer for use on all schedules and classes of PVC and CPVC pipe and fittings. It removes contaminants such as surface dirt, grease and grime as well as softens the pipe surface to allow for a fast, secure solvent weld. This primer's purple tint provides visible verification that a primer has been used, which is ideal for areas where plumbing code require this proof. It also applies easily with included in-lid dauber. Oatey products have earned the trust of plumbing professionals for over 100 years.

Product Features
  • Aggressive purple primer for use on PVC and CPVC pipe, fittings
  • Purple tint ideal when plumbing code requires primer verification
  • Removes surface dirt, grease and grim while pre-softening pipe
  • Allows for a fast, secure solvent weld
  • Not recommended for use on ABS piping installations
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1171/M24 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements

Specs

–
Volume:

16 oz.

Color:

Purple

Application:

PVC

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy