Apply to be a TradeMaster!
Main product image of 16 oz. Solvent Cement PVC Pipe and Fittings (Clear)
Magnifying glass
Hover image to zoom

16 oz. Solvent Cement PVC Pipe and Fittings (Clear)

Brand:
Oatey
SKU:
31014
Rating:
(1)
Q&A:
(0)
16 oz. Solvent Cement PVC Pipe and Fittings (Clear)
Magnifying glass
Hover image to zoom
$10.12 each
In Stock
In Stock
Get 410 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Oatey® PVC Regular Bodied Fast Set Clear Cement is recommended for potable water, pressure pipe, conduit and DWV applications. It can be used for use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements

Specs

–
Volume:

16 oz.

Cement Color:

Clear

Application:

PVC

Body Type:

Regular

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best does not always cost more

This is the original Oatey clear pvc solvent (glue). I have used this glue mist if my plumbing career. The shelf life seems to be a bit longer. I have known some plumbers that would store the unused portion of their cans in an upside-down position to create a good seal and keep the glue from evaporating. Good stuff when you can find it in stock
Retired Plumber
Southwest, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy