Apply to be a TradeMaster!
Main product image of Great White Pipe Joint Compound with PTFE (32 oz.)
Magnifying glass
Hover image to zoom

Great White Pipe Joint Compound with PTFE (32 oz.)

Brand:
Oatey
SKU:
31233
Rating:
(0)
Q&A:
(0)
Great White Pipe Joint Compound with PTFE (32 oz.)
Magnifying glass
Hover image to zoom
$43.15 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
White

Description

–
Oatey Great White Pipe Joint Compound with PTFE lubricates and seals all threaded joints. Both non-hardening and non-toxic, Great White can be used on plastic or metal threads in systems carrying water, steam, caustics or dilute acids. It includes a convenient in-lid brush for easy application. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 32 oz. pipe joint compound
  • Lubricates and seals all threaded joints
  • For use on lines carrying water, steam, caustics or dilute acids
  • Compatible with PVC, CPVC, ABS, cycolac, polypropylene, iron, steel or copper
  • Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
  • Withstands up to 10,000 PSI on liquids from -50° to 500°F and up to 3,000 PSI on gases from -50° to 400°F
  • Low odor, non-hardening, non-toxic and non-staining
  • Allows for easy disassembly without stripping or damaging threads
  • Includes convenient in-lid brush applicator
  • Certified to NSF, IAPMO and FBC

Specs

–
Color:

White

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy