Apply to be a TradeMaster!
Main product image of Great Blue Pipe Joint Compound (16 oz.)
Magnifying glass
Hover image to zoom

Great Blue Pipe Joint Compound (16 oz.)

Brand:
Oatey
SKU:
31263
Rating:
(0)
Q&A:
(0)
Great Blue Pipe Joint Compound (16 oz.)
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Color
Blue

Description

–
Oatey Great Blue Pipe Joint Compound is a non-separating thread sealant formulated to seal threaded connections on metal and plastic pipe up to and including 2 in. in diameter. Its uniform, smooth consistency allows for easy application on lines carrying water, natural gas (except oxygen), steam, air lines, caustics and dilute acids. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 16 oz. pipe joint compound
  • Seals and lubricates metal or plastic threaded joints
  • Uniform, smooth consistency for easy application
  • Compatible with PVC, CPVC, ABS, polyethylene, polypropylene, iron, steel, copper or brass threads up to and including 2 in. diameter
  • For use on lines carrying water, natural gas (except oxygen), steam, air lines, caustics and dilute acids
  • Flexible, non-hardening and non-toxic
  • Withstands up 10,000 PSI on liquids from -50° to 500°F and up to 3,000 PSI on gases from -50° to 400°F
  • Low odor, easy clean-up
  • Certified to NSF, IAPMO and CSA

Specs

–
Volume:

16 oz.

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy