Apply to be a TradeMaster!
Main product image of 1-1/2" Replacement Dauber Cap for PVC/CPVC Cement (16 oz.)
Magnifying glass
Hover image to zoom

1-1/2" Replacement Dauber Cap for PVC/CPVC Cement (16 oz.)

Brand:
Oatey
SKU:
31310S
Rating:
(5)
Q&A:
(0)
1-1/2" Replacement Dauber Cap for PVC/CPVC Cement (16 oz.)
Magnifying glass
Hover image to zoom
$2.50 each
In Stock
In Stock
Get 160 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Volume
16 oz.

Description

–
1 1/2" Dauber (16 oz.), specifically sized for 16 oz. cement/primer cans.

Specs

–
Type:

Dauber

Size:

1-1/2"

Volume:

16 oz.
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
4.2 out of 5 reviews
67% would recommend this product
4.2
out of 5 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

standard replacement and leaking seals are a problem

When you need a dauber replacement, it's usually because the one that came with the can is leaking(very common) or the dauber itself broke. Oatey/Hercules makes these daubers with a silicone seal that's way too thin. Even when buying new cans of glue or primer, the cans often leak after the first time that they're opened. Sometimes the cans are even leaking before they're opened for the first time and you get glue that's already gelled up/partially hardened or primer that's leaking out from the poor seal. Oatey needs to make these glue and primer daubers with thicker seals to fix this all too common leak problem.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply Hose did great!

Hard to find but they had it!
John
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this item twice so far

We use this product in a spa manufacturing plant 8-10 hours a day. Great product.
Hope
Athens, Tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Got it on time and was what it was supposed to be.
Freddy
Atlanta GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Factory Replacements

These work really well until the wand breaks off of the lid.
Anonymous
Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?