Apply to be a TradeMaster!
Main product image of 1/2" x 260" PTFE Yellow Thread Seal Tape Dispenser Pack
Magnifying glass
Hover image to zoom

1/2" x 260" PTFE Yellow Thread Seal Tape Dispenser Pack

Brand:
Oatey
SKU:
31403
Rating:
(0)
Q&A:
(0)
1/2" x 260" PTFE Yellow Thread Seal Tape Dispenser Pack
Magnifying glass
Hover image to zoom
$3.27 each
BOX UP & SAVE 2%
$31.90 box of 10
$3.19 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
260" Length

Description

–
Oatey Yellow Gas Line Thread Seal Tape with Polytetrafluoroethylene (PTFE) is a thread sealing tape designed specifically for gas lines up to 1-½” diameter. Yellow Gas Line Tape is a thick, full density thread sealing tape. Yellow Gas Line Thread Seal Tape is compatible with a broad range of gases and liquids, as well as compatible with many piping materials.

Common Applications: Oatey Yellow Gas Line Thread Seal Tape with PTFE can be used on galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS and fiberglass threaded piping. This product is compatible with piping carrying dilute acids, compressed air, aliphatic solvents, dilute caustics, cutting oils, diesel fuel oil, hydraulic fluids, L.P. Gas, Natural Gas, petroleum solvents, steam, vegetable oils, water and many more.
NOT FOR USE ON LINES CARRYING OXYGEN.

Specs

–
Color:

Yellow

Material:

PTFE

Product Type:

Thread Seal Tape

Width (Inches):

1/2"

Size:

1/2"

Length (Inches):

260"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy