Apply to be a TradeMaster!
Main product image of 1/2" x 260" PTFE Pink Thread Seal Tape
Magnifying glass
Hover image to zoom

1/2" x 260" PTFE Pink Thread Seal Tape

Brand:
Oatey
SKU:
31402D
Rating:
(0)
Q&A:
(0)
1/2" x 260" PTFE Pink Thread Seal Tape
Magnifying glass
Hover image to zoom
$2.20 each
In Stock
In Stock
Get 96 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Material
PTFE
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
260" Length
Product Highlight: Color
Pink

Description

–
Oatey® Pink Water Line Thread Seal Tape provides a fast, positive seal for water lines, sewage lines and sprinkler systems..

Features:
  • Effective on metal or plastic threads
  • Complies with MIL-T-27730A
  • Pink tape is 3 mils thick with density of 135-150 grams/cubic centimeter
  • Packaged on spools in a display carton


Specifications:
  • Product Width: 1/2 in.
  • Length: 260 in..
  • Color: Pink
  • Brand: Oatey
  • Set Speed: Immediate
  • Product Type: Water Pink

Specs

–
Product Type:

Thread Seal Tape

Width (Inches):

1/2"

Material:

PTFE

Size:

1/2"

Length (Inches):

260"

Color:

Pink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 260" PTFE Yellow Thread Seal Tape Dispenser Pack
SKU: 31403
Oatey
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy