Shop Resideo Sale
Main product image of 32 Oz. CPVC FlowGuard Gold 1-Step All Weather Yellow Cement
Magnifying glass
Hover image to zoom

32 Oz. CPVC FlowGuard Gold 1-Step All Weather Yellow Cement

Brand:
Oatey
SKU:
31913
Rating:
(0)
Q&A:
(1)
32 Oz. CPVC FlowGuard Gold 1-Step All Weather Yellow Cement
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 10 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–

Note: In line with the new Volatile Organic Compound (VOC) standards mandated by South Coast Air Quality Management District (SCAQMD) Rule 1168, Oatey Co. has updated its CPVC solvent cements. Oatey Co. will begin production of the next generation CPVC solvent cements on May 1, 2024. All cans manufactured from May 1, 2024, onwards will contain the new ultra-low VOC formulas. 


This is a rolling change, and all product numbers will remain the same. To assist in identifying updated products, the artwork on the cans has been refreshed to include a new VOC emblem on the top left corner.  These new formulas uphold the same rigorous performance standards as their predecessors, ensuring the strongest solvent welds in the industry. Despite the reduction in VOC levels, the viscosity of Oatey’s CPVC cements remains within existing ranges and the formulas continue to meet the performance standards set by ASTM F493. 


Please note that, while the last manufacturing date for the existing product line will be April 30, 2024, the sale of cans date-coded before this transition date is permissible until July 1, 2027.


Oatey FlowGuard Gold Medium Yellow All Weather One-Step Solvent Cement is recommended for solvent welding CPVC pipe and fittings up to 2" Copper Tube Size diameter. CPVC FlowGuard Gold All Weather One-Step Solvent Cement can be used for CPVC plastic hot and cold water distribution systems. This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels. Note: This product is not for use in a system using or being tested by compressed air or gases.

  • For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit.
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements.
  • For cold water systems and hot water systems up to 200°F / 93°C.
  • May be used without primer where local coders permit.
  • Recommended application temperature 0°F to 110°F / -17°C to 43°C.
  • Meets ASTM F493.

Specs

–
Volume:

32 oz.

Cement Color:

Yellow

Application:

Schedule 80

CPVC

Schedule 40

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with PVC?

Asked by lone ranger 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! No, CPVC cement can't be used on PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy