Apply to be a TradeMaster!
Main product image of 8 Oz. CPVC Heavy Duty Orange Lava Cement
Magnifying glass
Hover image to zoom

8 Oz. CPVC Heavy Duty Orange Lava Cement

Brand:
Oatey
SKU:
32166-OATEY
Rating:
(2)
Q&A:
(0)
8 Oz. CPVC Heavy Duty Orange Lava Cement
Magnifying glass
Hover image to zoom
$12.19 each
In Stock
In Stock
Get 163 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–

Note: 

In line with the new Volatile Organic Compound (VOC) standards mandated by South Coast Air Quality Management District (SCAQMD) Rule 1168, Oatey Co. has updated its CPVC solvent cements. Oatey Co. will begin production of the next generation CPVC solvent cements on May 1, 2024. All cans manufactured from May 1, 2024, onwards will contain the new ultra-low VOC formulas. 


This is a rolling change, and all product numbers will remain the same. To assist in identifying updated products, the artwork on the cans has been refreshed to include a new VOC emblem on the top left corner.  These new formulas uphold the same rigorous performance standards as their predecessors, ensuring the strongest solvent welds in the industry. Despite the reduction in VOC levels, the viscosity of Oatey’s CPVC cements remains within existing ranges and the formulas continue to meet the performance standards set by ASTM F493. 


Please note that, while the last manufacturing date for the existing product line will be April 30, 2024, the sale of cans date-coded before this transition date is permissible until July 1, 2027.


Oatey Orange Lava CPVC Cut-In Cement is a single-step, fast-curing cement is recommended for pressure, potable water cut-in, repair applications. Designed for cut-in applications where downtime is limited, it sets the fastest, eliminating the need for bracing. Because it quickly melts pipe surface to weld the joint, primer is not required. It also applies easily with included in-lid dauber. This orange, low VOC, medium bodied, fast setting cement can be used to solvent weld CPVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:

  • One-step orange cement with dauber primes and solvent welds CPVC
  • Fast set for pressure, potable water cut-in, repair applications
  • Quickly melts pipe surface to weld the joint, primer not required
  • Can be used on CPVC pipe and fittings up to 6 in. diameter with interference fit
  • For commercial hot and cold water systems up to 200°F / 93°C, and including FlowGuard Gold® and Corzan® CPVC Piping Systems
  • Designed for cut-in applications where available downtime is limited
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, and meets ASTM Standards F493 and D2846
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

8 oz.

Cement Color:

Orange

Application:

CPVC

Schedule 80

Schedule 40

Body Type:

Heavy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CPVC CTS Tee (Socket)
SKU: 4101-005

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for cut in work

Great for cut in work
dd
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

I have taken classes at Oatey University in Cleveland! I was educated on their entire line of glues cleaners ect. I never knew about the hot glue because nobody carried it. I now live in Florida and there is a lot of cpvc pipe here! Most of my work with cpvc is water heaters and valve replacement! I transition from cpvc to copper press on my water heaters to support the weight of the new expansion tanks! All of my work needs to be turned back on fairly quickly! I found that the hot glue started to get thicker every time I open the can so I order the smallest cans available! When I order from supply house.com I normally have the product the next day or so! Love the product just not thrilled about cpvc
Bill the plumber
Bonita Springs Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy