Apply to be a TradeMaster!
Main product image of 14" Nylon Cable Ties for 4" Diameter (bag of 25)
Magnifying glass
Hover image to zoom

14" Nylon Cable Ties for 4" Diameter (bag of 25)

Brand:
Oatey
SKU:
33852
Rating:
(0)
Q&A:
(0)
14" Nylon Cable Ties for 4" Diameter (bag of 25)
Magnifying glass
Hover image to zoom
$4.21 each
BOX UP & SAVE 10%
$45.72 box of 12
$3.81 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Material
Nylon
Product Highlight: Color
Natural

Description

–
14" Nylon Cable Ties for 4" Diameter (bag of 25), special locking device provides a positive, non-slip grip, enables cables, tubing, etc. to be secured together

Specs

–
Product Type:

Tie

Size:

14"

Material:

Nylon

Tensile Strength (lbs):

50 lbs.

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy