Apply to be a TradeMaster!
Main product image of 2" IPS Cushion Pipe Clamp
Magnifying glass
Hover image to zoom

2" IPS Cushion Pipe Clamp

Brand:
Oatey
SKU:
33988
Rating:
(0)
Q&A:
(0)
2" IPS Cushion Pipe Clamp
Magnifying glass
Hover image to zoom
$6.07 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Oatey Cushion Pipe Clamps revolutionize the way to mount pipes to strut. Designed for use with metal pipe applications, these steel cushion clamps feature a black EPDM rubber lining that protects against galvanic corrosion while reducing pipe noise. The patented one-piece design means the clamp can be easily installed. With options that fit multiple pipe sizes, installers can prefabricate to save time and labor costs. Each cushion clamp comes with a three-way screw that accommodates Phillips, hex and flat screwdrivers. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • 2 in. IPS cushion clamp
  • Cushion pipe clamp
  • For use with metal pipe applications
  • Three-way screw accommodates Phillips, flat and hex screwdrivers
  • One-piece design eliminates loose parts
  • Black EPDM rubber lining protects against galvanic corrosion while reducing pipe noise
  • Easy to install
  • Durable steel construction features high-grade Zn-Mg based coating
  • UL2239, C UPC (IAPMO)
  • Plenum rated

Specs

–
Product Type:

Pipe Hanger

Size:

2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy