Apply to be a TradeMaster!
Main product image of 3/4" x 10' Galvanized Tab Tape - 28 Ga.
Magnifying glass
Hover image to zoom

3/4" x 10' Galvanized Tab Tape - 28 Ga.

Brand:
Oatey
SKU:
33989
Rating:
(0)
Q&A:
(0)
3/4" x 10' Galvanized Tab Tape - 28 Ga.
Magnifying glass
Hover image to zoom
$4.50 each
In Stock
In Stock
Get 12 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
3/4" x 10' Galvanized Tab Tape - 28 Ga., self fastening hanger strap, no nuts or bolts required,

Specs

–
Length (Feet):

10'

Material:

Galvanized Metal

Type:

Hanger Strap

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy