Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Water Heater Accessories
Water Heater Stands & Straps
Galvanized Water Heater Stand
Brand:
Oatey
SKU:
34057
Rating:
(0)
Q&A:
(0)
Hover image to zoom
34057 has been discontinued
This product has been discontinued
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
21" square x 18" high
Galvanized Sheet Metal
Description
–
Galvanized Water Heater Stand, shims added to the water heater stand, allows the placement of water heater tanks 18" above the ground as required by the National Fuel Gas Code, holds up to 50 gallon water heaters
Specs
–
Size:
21" square x 18" high
Material:
Galvanized Sheet Metal
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video