Apply to be a TradeMaster!
Main product image of Standard Tub Box
Magnifying glass
Hover image to zoom

Standard Tub Box

Brand:
Oatey
SKU:
34080
Rating:
(2)
Q&A:
(0)
Standard Tub Box
Magnifying glass
Hover image to zoom
$7.61 each
In Stock
In Stock
Get 228 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® Tub Boxes provide a quick, economical and clean method of installing tub waste and drain. Enables installers to form a clean cavity in a concrete slab so a trap can be easily connected to the drain system. Oatey products have earned the trust of plumbing professionals for over 100 years..

Features:
  • Tub Box shall be used in concrete slabs, wood floors and multi-story flooring to create access to bathtub plumbing
  • Tub Box shall have knockouts to extend pip through
  • Forms a clean cavity in a concrete slab so trap can be easily connected to drain system
  • Made of High Impact Polystyrene
  • Built in cut-out for up to 2" Schedule 40 drain
  • Colors available: Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
4" x 82' Foam Closet Wrap
SKU: 38712
Oatey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will continue buying this product

These tub boxes are my goto on all our underground plumbing installations. After concrete is poured it allow my plumbers to easily get our plumbing to install waist and overflows.
Liberty Plumbing and Heating
Buckeye AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Worked just liked supposed to,
Rich
Vancouver Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?