Apply to be a TradeMaster!
Main product image of 4" x 82' Foam Closet Wrap
Magnifying glass
Hover image to zoom

4" x 82' Foam Closet Wrap

Brand:
Oatey
SKU:
38712
Rating:
(2)
Q&A:
(0)
4" x 82' Foam Closet Wrap
Magnifying glass
Hover image to zoom
$13.87 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
82' Length

Description

–
This Oatey 4 in. x 82 ft. R-2 Foam Closet Wrap is used to wrap around a closet pipe before pouring concrete and remove it after the concrete has set. It is packaged in 4 in. wide by 82 ft. length roll. Use it with a wide range of DWV pipe sizes.

Product Features
  • Can be used around various flanges including offset toilet flange
  • Designed for use around a variety of different DWV fittings sizes
  • Suitable for use with a wide range of DWV pipe sizes
  • R-2 insulating value
  • Wrap around a closet flange before pouring concrete to facilitate easy removal after the concrete has set
  • Durable white foam tape measures 82 ft. L x 4 in. W x 1/4 in thick

Specs

–
Length (Feet):

82'

Type:

Pipe Accessory

Width:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" Quik Cap
SKU: QC-103
Fernco
3" Hub ABS DWV 45° Wye (5810)
SKU: I090550
Nibco

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product at a fair price

I received the roll of foam wrapped and packed in bubble wrap in a hefty box. If they ship this carefully with an item that requires no protection, they will surely properly package those that do.
Tom G
Charlotte Nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They are quick in their service

thank for the extra product
jerry
waynesville nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy