Apply to be a TradeMaster!
Main product image of 24" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting
Magnifying glass
Hover image to zoom

24" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting

Brand:
Oatey
SKU:
34173
Rating:
(1)
Q&A:
(0)
24" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting
Magnifying glass
Hover image to zoom
34173 has been discontinued
Discontinued March 25, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Outside Diameter
25" OD
Product Highlight: Size
24"
Product Highlight: Material
Aluminum

Description

24" Bulk Aluminum Water Heater Pan w/ 1" CPVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

Specs

Outside Diameter:

25"

Size:

24"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

24" Bulk Aluminum Water **Very Flimsy*

These aluminum pans are not good for water heaters. Very flimsy and bends/kinks very easily during installation. Instead use ABS Plastic pans but make sure it is rated for Gas Water heaters as they are mostly rated for Electric water heaters. Read the Product spec sheet before you buy one.
JC
New Jersey
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?