Apply to be a TradeMaster!
Main product image of 18" - 26" Light Angled Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs
Magnifying glass
Hover image to zoom

18" - 26" Light Angled Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs

Brand:
Oatey
SKU:
34327
Rating:
(0)
Q&A:
(0)
18" - 26" Light Angled Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs
Magnifying glass
Hover image to zoom
$9.08 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
26", 18" Length

Description

–
Oatey Light Angled Wall Bracket Kits include an in-wall bracket with stub-out clamps to support vertical piping and horizontal stub-outs within the wall. Designed to accommodates different stud spacing, the brackets are easy to install and feature four mounting points for added stability. Made of durable steel, these brackets feature a hole pattern that allows for adjustable stub-outs every 2 inches, plus or minus every 1/2 inch. The kits include 1 light angled wall bracket; 2 stub-out clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits). Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • For use with 1/2 in. CPVC or copper pipe
  • Spans from 18 in. to 26 in.
  • Used to support vertical piping and horizontal stub outs within the wall
  • Kit includes 1 light angled wall bracket; 2 stub-out clamps with screw; and 2 grommets
  • 90° PEX bends make it easy to create PEX stub-outs without kinking or bending the pipe; simply secure the bend to the wall bracket with included stub-out clamp and screw, then snap the PEX pipe into the bend
  • Light angled wall bracket stub-out kit
  • For use with 1/2 in. pipe
  • Options for CPVC/copper or PEX
  • Available in two sizes
  • Hole pattern allows for adjustable stub outs every 2 in. (plus or minus 1/2 in.)
  • Bracket accommodates different stud spacing, making installation easy
  • Four mounting points for added strength and stability
  • Ears adjust to desired height and are secured with nails or screws
  • Bracket constructed of durable steel
  • Kit includes 1 light angled wall bracket; 2 stub-out clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits)

Specs

–
Length (Inches):

26"

18"

Size:

1/2"

Product Type:

Wall Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy