Apply to be a TradeMaster!
Main product image of 18" - 26" Light Angled Wall Bracket
Magnifying glass
Hover image to zoom

18" - 26" Light Angled Wall Bracket

Brand:
Oatey
SKU:
34329
Rating:
(0)
Q&A:
(0)
18" - 26" Light Angled Wall Bracket
Magnifying glass
Hover image to zoom
$4.19 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
18", 26" Length

Description

–
Oatey Light Angled Wall Brackets are used to support vertical piping and horizontal stub-outs within the wall. Designed to accommodates different stud spacing, they are easy to install and feature four mounting points for added stability. Made of durable steel, these brackets feature a hole pattern that allows for adjustable stub-outs every 2 inches, plus or minus every 1/2 inch. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • Light angled wall bracket
  • Used to support vertical piping and horizontal stub-outs
  • Available in two sizes
  • Hole pattern allows for adjustable stub outs every 2 in. (plus or minus 1/2 in.)
  • Bracket accommodates different stud spacing, making installation easy
  • Four mounting points for added strength and stability
  • Ears adjust to desired height and are secured with nails or screws
  • Durable steel construction

Specs

–
Length (Inches):

18"

26"

Size:

1/2"

Product Type:

Wall Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy