Apply to be a TradeMaster!
Main product image of 12" - 20" Sliding Wall Bracket Kit w/ (2) 1/2" PEX Stub Outs
Magnifying glass
Hover image to zoom

12" - 20" Sliding Wall Bracket Kit w/ (2) 1/2" PEX Stub Outs

Brand:
Oatey
SKU:
34333
Rating:
(0)
Q&A:
(0)
12" - 20" Sliding Wall Bracket Kit w/ (2) 1/2" PEX Stub Outs
Magnifying glass
Hover image to zoom
We no longer carry 34333
Unavailable since January 28, 2026

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12", 20" Length

Description

"Oatey Sliding Wall Bracket Stub-Out Kits include an extendable in-wall bracket with stub-out clamps designed for mounting pipes, electrical boxes and conduit between studs. Suitable for use in metal or wood stud walls and floor joists, these durable steel brackets are easy to install with stub-outs that slide simply by loosening a thumb-screw. They can be set at multiple depths to accommodate various stud widths - no measuring or cutting required. The kits include 1 sliding wall bracket; 1 or 2 stub-out thumb-screw clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits). Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • For use with 1/2 in. PEX pipe
  • Spans from 12 in. to 20 in.
  • Bracket constructed of durable steel
  • Kit includes 1 sliding wall bracket; 2 stub-out thumb-screw clamps with screw; and 2 PEX bends
  • 90 PEX bends make it easy to create PEX stub-outs without kinking or bending the pipe; simply secure the bend to the wall bracket with included stub-out clamp and screw, then snap the PEX pipe into the bend
  • Extendable wall bracket stub-out kit
  • For use with 1/2 in. pipe
  • Options for CPVC/copper or PEX
  • Available in two sizes
  • For mounting pipes, electrical boxes and conduit between studs
  • Suitable for use in metal or wood stud walls and floor joists
  • Slide to set at needed depth to accommodate stud width - no measuring or cutting required
  • Pre-assembled for quick installation
  • Kit includes 1 sliding wall bracket; 1 or 2 stub-out thumb-screw clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits)
  • Stub outs adjust and slide into place by simply loosening a thumb-screw - no additional tools needed"

Specs

Size:

1/2"

Product Type:

Wall Bracket

Length (Inches):

12"

20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need