Apply to be a TradeMaster!
Main product image of 16" - 26" Sliding Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs
Magnifying glass
Hover image to zoom

16" - 26" Sliding Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs

Brand:
Oatey
SKU:
34337
Rating:
(0)
Q&A:
(0)
16" - 26" Sliding Wall Bracket Kit w/ (2) 1/2" CPVC/Copper Stub Outs
Magnifying glass
Hover image to zoom
$12.79 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
26", 16" Length

Description

–
Oatey Sliding Wall Bracket Stub-Out Kits include an extendable in-wall bracket with stub-out clamps designed for mounting pipes, electrical boxes and conduit between studs. Suitable for use in metal or wood stud walls and floor joists, these durable steel brackets are easy to install with stub-outs that slide simply by loosening a thumb-screw. They can be set at multiple depths to accommodate various stud widths - no measuring or cutting required. The kits include 1 sliding wall bracket; 1 or 2 stub-out thumb-screw clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits). Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • For use with 1/2 in. CPVC or copper pipe
  • Spans from 16 in. to 26 in.
  • Bracket constructed of durable steel
  • Kit includes 1 sliding wall bracket; 2 stub-out thumb-screw clamps with screw; and 2 grommets
  • EPDM rubber lining on stub outs helps reduce vibrations and noise
  • Extendable wall bracket stub-out kit
  • For use with 1/2 in. pipe
  • Options for CPVC/copper or PEX
  • Available in two sizes
  • For mounting pipes, electrical boxes and conduit between studs
  • Suitable for use in metal or wood stud walls and floor joists
  • Slide to set at needed depth to accommodate stud width - no measuring or cutting required
  • Pre-assembled for quick installation
  • Kit includes 1 sliding wall bracket; 1 or 2 stub-out thumb-screw clamps with screw; and either 2 grommets (CPVC/Copper kits) or 2 PEX bends (PEX kits)
  • Stub outs adjust and slide into place by simply loosening a thumb-screw - no additional tools needed

Specs

–
Product Type:

Wall Bracket

Length (Inches):

26"

16"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy