Apply to be a TradeMaster!
Main product image of Moda Expansion PEX Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom

Moda Expansion PEX Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack

Brand:
Oatey
SKU:
37360
Rating:
(3)
Q&A:
(0)
Moda Expansion PEX Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom
$113.71 each
In Stock
In Stock
Get 21 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
Note: Image may not reflect actual item.

Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

Specs

–
Product Type:

Washing Machine Outlet Box

Application:

Washing Machine

Inlet Type:

PEX Expansion

Includes:

Water Hammer Arrestor

Features:

Fire Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda Expansion PEX Lavatory Outlet (Lead Free)
SKU: 37745
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Great product fast delivery service
Big papa
Lake city fla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install with multiple options

I like the different mounting options that helps with plumbing rough
Mike
East TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product, but the cover plate is a little flimsy and broke trying to remove it from the packaging. The valves are a little lose, but the connections to the wall framing is very solid.
Home DIY
Virginia Beach, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy