Apply to be a TradeMaster!
Main product image of Moda Box Extension
Magnifying glass
Hover image to zoom

Moda Box Extension

Brand:
Oatey
SKU:
37565
Rating:
(0)
Q&A:
(0)
Moda Box Extension
Magnifying glass
Hover image to zoom
$5.25 each
BOX UP & SAVE 12%
$27.78 box of 6
$4.63 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
PVC

Description

–
Oatey MODA™ Box Extension shall be used where supply boxes are installed in thicker wall applications. The extension shall extend the supply box face 1" and accommodate additional layers of drywall. The extension shall fit to any MODA box, supply or drain, and is stackable if additional extensions are required.

Specifications:
  • Material: PVC
  • Working Temperature: 150F
  • Melting Point: 200F
  • Dimensions: H x W x D: 4.875" x 4" x 0.94"

Specs

–
Product Type:

Outlet Box Part

Application:

Accessory

Color:

White

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy