Apply to be a TradeMaster!
Main product image of OxBox Frame Extension
Magnifying glass
Hover image to zoom

OxBox Frame Extension

SKU:
696-EX
Rating:
(7)
Q&A:
(0)
OxBox Frame Extension
Magnifying glass
Hover image to zoom
$2.87 each
BOX UP & SAVE 6%
$27.10 box of 10
$2.71 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
5.5" Height
Product Highlight: Width (Inches)
4" Width
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Color
White

Description

–
Can be attached to outlet box for additional 1/2" of drywall depth

Specs

–
Product Type:

Outlet Box Part

Height (Inches):

5.5"

Type:

Frame

Width (Inches):

4"

Depth (Inches):

1"

Max Temp (F):

150°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
86% would recommend this product
5
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Always need one on hand

Perfect for those casework issues or boxes set too deep.
DCH
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

So glad these extenders were available.
Dave
Agua Dulce
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Extension For Thick Walls.

I ordered the Ox Bow Frame Extension in case I decided to install the Box in another location. The Extension would work nicely if required in a Box installation.
Bob
Warwick, RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits

Snug fit on both box and cover. Great product at great price. This allowed the cover to be flush with my tile wall.
Al Gambini
Tucson AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ox Box Frame Extension

I bought it but I do not use it. Thanks for fast shipping
peter
Farmington
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked perfect, good price, great shipping.
Rick
Ventura, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hats off to Sioux Chief, please.

Used extensions to recess Ox Box mounting ears, straps, and other hardware behind the plane of the wall studs so that the wallboard fits flush. Provided a very neat installation ~ even in a utility room. Bonus: the Ox Box debris shield fits the extension frame. Took a little more time to use but, in my view, well worth the effort.
Easy Ed
Snohomish County, WA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy