Apply to be a TradeMaster!
Main product image of Moda Condensate Secondary Drain Kit for Washing Machine, 1/2" Expansion PEX (Brass)
Magnifying glass
Hover image to zoom

Moda Condensate Secondary Drain Kit for Washing Machine, 1/2" Expansion PEX (Brass)

Brand:
Oatey
SKU:
37986
Rating:
(0)
Q&A:
(0)
Moda Condensate Secondary Drain Kit for Washing Machine, 1/2" Expansion PEX (Brass)
Magnifying glass
Hover image to zoom
$13.78 each
In Stock
In Stock
Get 14 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features
  • Shall be used in residential or commercial applications requiring drain line access recessed in the wall
  • Kits include a quarter-turn drainage funnel with umbrella, and a pre-installed inlet adapter for connection to condensate, water softener or other auxiliary drain lines
  • The drainage funnel and umbrella provide a 1" air gap, while permitting the use of a washing machine hose in the same drain line
  • Removable quarter-turn test plug for DWV testing
  • Available in 1/2" and 3/4" adapters.
  • 1/2" adapter listed to PS-65
  • Boxes are manufactured of PVC and listed to IAPMO PS-54
Specifications
  • Connection Type: F1960 PEX (Brass)
  • Connection Size: 0.50 in.
  • Brand: Oatey
  • Color: White
  • Material: PVC
  • Hammer Arrestor: No
  • Product Line: MODA

Specs

Inlet Size:

1/2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Expansion

Material:

PVC

Color:

White

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy