Shop Resideo Sale
Main product image of Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38104
Rating:
(2)
Q&A:
(0)
Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$29.24 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp

Description

–
Oatey’s Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s Centro WMOB can be mounted with the valves on the top or bottom. Oatey’s WMOB comes with two support brackets and two piece valves.

Features
  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC.
  • Brackets and Faceplate made of HIPS.
  • 2 knockout drain caps.
  • 2" Socket Hubs.
  • Mountable with valves on top or bottom.
  • 2 piece valves come uninstalled or installed.
  • Two support brackets.
  • Available in a wide variety of tailpiece configurations and packaging options.


Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: PVC
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp Ice Machine Outlet Box
SKU: IB050PX
Bluefin
2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product at a great price

It's a little smaller than the usual box, but I've been putting them in for years and I've had no problems
Liquid Plumber
Pipersville PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is easy to use and good price

This product is great, easy to install and comes with good price
Mickey Mouse
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy