Apply to be a TradeMaster!
Main product image of Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38105
Rating:
(1)
Q&A:
(0)
Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$53.62 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp

Description

–
Oatey’s Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s Centro WMOB can be mounted with the valves on the top or bottom. Oatey’s WMOB comes with two support brackets and two piece valves.

Features
  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC.
  • Brackets and Faceplate made of HIPS.
  • 2 knockout drain caps.
  • 2" Socket Hubs.
  • Mountable with valves on top or bottom.
  • 2 piece valves come uninstalled or installed.
  • Two support brackets.
  • Available in a wide variety of tailpiece configurations and packaging options.


Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: PVC
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great hammer valves

I had valves with hammers before and one of them started to make a noise when washer turned on and off. Replaced them with these and they are super quiet. I bought the PEX crimp variation and that worked great. The only thing I am not sure about is the plastic ring that secures the valves to the housing. It appears to be holding it great, just don't want it to loosen over time.
Donbrookes
Palm Beach Gardens, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy