Apply to be a TradeMaster!
Main product image of Centro II Plain Washing Machine Outlet box w/ plastic faceplate, no valves (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II Plain Washing Machine Outlet box w/ plastic faceplate, no valves (Standard Pack)

Brand:
Oatey
SKU:
38121-OATEY
Rating:
(0)
Q&A:
(0)
Centro II Plain Washing Machine Outlet box w/ plastic faceplate, no valves (Standard Pack)
Magnifying glass
Hover image to zoom
$8.13 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Complete your laundry room with a clean finished look. Oatey washing machine outlet box Faceplates are constructed of rigid high impact polystyrene and conceal any open space or rough dry wall edges around the valve supply box. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features
  • Compact design is perfect for tight space installation
  • Box is constructed of rigid and durable PVC
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
  • 2" drain hubs
  • Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Mounting holes enable box to be secured directly to stud on either side
  • Available in a wide variety of tailpiece configurations and packaging options
  • Paintable faceplate gives a clean and finished look
  • Dimensions - Box: 8-in W x 4-3/4-in H x 3-in D. Faceplate: 10-in W x 6-3/4-in H.


Specifications
  • Brand: Oatey
  • Color: White
  • Material: PVC
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Centro II PEX Crimp Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
SKU: 38104
Oatey
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy