Apply to be a TradeMaster!
Main product image of 2" X 4" Expansion PEX Washing Machine Outlet Box 1/4 Turn Brass Ball Valves, Assembled
Magnifying glass
Hover image to zoom

2" X 4" Expansion PEX Washing Machine Outlet Box 1/4 Turn Brass Ball Valves, Assembled

Brand:
Oatey
SKU:
38216
Rating:
(2)
Q&A:
(0)
2" X 4" Expansion PEX Washing Machine Outlet Box 1/4 Turn Brass Ball Valves, Assembled
Magnifying glass
Hover image to zoom
$42.54 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
PVC

Description

–
The 2" X 4" Washing Machine Outlet Boxes provide superior mounting flexibility to accommodate a variety of valve/drain arrangements. As installation practices and codes vary throughout the difference regions of the country, the 2" X 4" is designed for application versatility and fast installation on the job site. Made of PVC durability and performance.

Product Features
  • Mount for condensate line
  • Knockout drain caps
  • The two drain ports per drain allow two service hoses to share a common drain.
  • Direct stud mount capability
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Two support brackets and direct stud mounts for easy mounting
  • Box, Faceplate, and Brackets made from PVC
  • Patented, versatile design allows for right or left drain and top or bottom mounted valves
  • Single Lever option allows the valves to operate as a single unit or independently
  • Silver handles with removable temperature indicators to provide superior mounting flexibility without having to remove and change handles
  • PVC provides additional rigidity and durability for the installation
  • Side mounting ribs allow direct mounting to the stud
  • Valve: 1/4 Turn
  • Tail Piece: ASTM F1960

Specs

–
Drain Connection:

2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Expansion

Material:

PVC

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV Coupling
SKU: P100-020

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

too big

too big to fit in the place. the connection is 3/4 inch. I need 1.2 inch.
David
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy, reasonable price and very functional

Typical install , i branch both of the 2" drain connections and connect the laundry on the right and pipe all HVAC , sump etc lines to right , they also can be ordered with various PEX, and copper connections.
miccy do
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy