The Day Savers – A National Tradesmen Day Contest
Main product image of QUADTRO Washing Machine Outlet Box w/ Single Lever Ball Valve (Sweat)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ Single Lever Ball Valve (Sweat)

Brand:
Oatey
SKU:
38535
Rating:
(14)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ Single Lever Ball Valve (Sweat)
Magnifying glass
Hover image to zoom
$72.47 each
In Stock
In Stock
Get 38 Tue, Sep 1
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Sweat
Product Highlight: Material
Polystyrene

Description

Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.

Specs

Drain Connection:

2"

Inlet Type:

Sweat

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Features:

Single Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I am pleased with this box.

I am using it in my new construction home project. I have not connected the water lines to it yet but the drain and mounting are done. So far I am pleased.
VS

Most Liked Negative Review

Can only use valves with supplied box

Was looking for valves with PEX crimp fittings for replacements. These valves have an attached mounting disc that restricts the valve from ONLY being used with the supplied wall box. This is fine if you're planning on changing out the box also, but if only needing to replace a valve or two without opening up the whole wall to change out the box then these won't work. Wish the description mentioned that.
Showing 1-10 of 14 reviews

I would buy this product again.

Adding new washing machine to a closet worked perfectly
Walt
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can only use valves with supplied box

Was looking for valves with PEX crimp fittings for replacements. These valves have an attached mounting disc that restricts the valve from ONLY being used with the supplied wall box. This is fine if you're planning on changing out the box also, but if only needing to replace a valve or two without opening up the whole wall to change out the box then these won't work. Wish the description mentioned that.
Woggers Property Services
Las Vegas, NV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great box and Valves

This box was a good price ... The crimp on valves make installing with pex a breeze and eliminates the need for the female adapter you would need for npt valves ... Which also cuts the expense by a little ... Thats what we are all looking for ... Save a few bucks here and there adds up!
DMCCONT
Ronkonkoma, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am pleased with this box.

I am using it in my new construction home project. I have not connected the water lines to it yet but the drain and mounting are done. So far I am pleased.
pioneerbuilder
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

I primarily bought this just to get the two faucets but I'm definitely holding onto the box . All good quality
OneHappyPlumbBob
Wichita , KS.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver!

Fantastic product, breeze to install, recommending on all my remodels
D123
Birmingham AL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as advertised.

Installed easily. I was pleased with this product.
Steve
Ellsworth, Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as ordered

good product simple but great
tman251
fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy

Use many of these. Never any issues.
Steve
Massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Washing machine water supply easy install an quarter turn ball valves plus Supply House actually has them. AND AT BETTER Price. Not spending an hour looking for them at home supplier.
DL
DAYTON Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy