Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)

Brand:
Bluefin
SKU:
PXSSQ050
Rating:
(24)
Q&A:
(2)
1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$7.01 each
BOX UP & SAVE 20%
$56.10 box of 10
$5.61 each
In Stock
In Stock
Get 16,318 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
Yes

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

511-PX3-31 1/2" Pex Crimp x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass) a suggested alternative for applications with hard water conditions.

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Valve Type:

Straight

Outlet Type:

OD Compression

Inlet Type:

PEX Crimp

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Valve Type
Outlet Type
CURRENT ITEM
1/2"
3/8"
1/2" x 3/8"
Straight
OD Compression
1/2"
3/8"
1/2" x 3/8"
Straight
OD Compression

You May Also Need

Product Reviews

4.92 out of 24 reviews
100% would recommend this product
4.92
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Used several times and never had any issues

When replacing polybutylene with pex it's the best to change the valves
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and work satisfactory.

Great price and work satisfactory.
Michigan plumber
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this again

they work as they should and No issue, use the all the time
Tom
Mayfield NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Perfect fit
Brad
La
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best deal on the best shut off valve

Used these over and over. Never disappointed
Aandmhandyman
Trenton, Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great price and quick delivery.
Steve the plumber
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything is awesome

Everything is awesome
Thomas Higgins
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Buy

Worked as advertised
Fishhook
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great shut off

Great shut off for both sinks and toilet. Glad to have the pex fitting on one end and 3/8 ths compression on the other. Used in a replumb of camp. Worked well.
Rusty
Pittsburgh PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best deal on the best shut off valve

Can't beat a double wide, best price and best functioning
Aandmhandyman
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come in a different size, too? One with a 1/2" OD compression fitting?

Asked by Dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We do not have this fitting with a 1/2" OD compression.

Was this review helpful to you?

Q: What size is the compression fitting side?

Asked by adamiata 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3/8" OD compression

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy