Apply to be a TradeMaster!
Main product image of Quadtro Hub/O-Ring
Magnifying glass
Hover image to zoom

Quadtro Hub/O-Ring

Brand:
Oatey
SKU:
38577
Rating:
(0)
Q&A:
(0)
Quadtro Hub/O-Ring
Magnifying glass
Hover image to zoom
$2.33 each
In Stock
In Stock
Get 12 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polystyrene

Description

–
Oatey Quadtro Hub/O-Rings are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.

Product Features:
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Color: White
  • Material: High Impact Polystyrene

Specs

–
Product Type:

O-Ring

Application:

Accessory

Color:

White

Material:

Polystyrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy