Apply to be a TradeMaster!
Main product image of 1/2" Washing Machine Outlet Box PEX Crimp Valve w/ 1/4 Turn (Red)
Magnifying glass
Hover image to zoom

1/2" Washing Machine Outlet Box PEX Crimp Valve w/ 1/4 Turn (Red)

Brand:
Oatey
SKU:
38977
Rating:
(3)
Q&A:
(0)
1/2" Washing Machine Outlet Box PEX Crimp Valve w/ 1/4 Turn (Red)
Magnifying glass
Hover image to zoom
$14.48 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
Brass
Product Highlight: Color
Red

Description

–
Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.

Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Valve Size: 0.75 in.
  • Product Type: Washing Machine
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Body Material: Brass
  • Color: Red
  • Material: Brass
  • Product Line: Valves

Specs

–
Inlet Size:

1/2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Material:

Brass

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
SKU: 38532
Oatey

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would by this again if I had to !

Whenever I have the chance to use PEX fittings,from now on that's all I will use! My days of sweating copper fittings are over and 1/4 turn is a plus!
Mike
Central Vermont
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Nice piece of hardware.
SC
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy way to deal with washer - Hot [red] and Cold [blue]

Now turning off the water to the washer is a piece of cake and didn't have to bother to get a special unit to deal with the washer shut off.
RFA - the DIY
ALABAMA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy