Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Washing Machine Outlet Box Valve 1/4 Turn (Blue)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Washing Machine Outlet Box Valve 1/4 Turn (Blue)

Brand:
Oatey
SKU:
38978
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp Washing Machine Outlet Box Valve 1/4 Turn (Blue)
Magnifying glass
Hover image to zoom
$14.18 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
Brass
Product Highlight: Color
Blue

Description

–
Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.

Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Valve Size: 0.75 in.
  • Product Type: Washing Machine
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Body Material: Brass
  • Color: Blue
  • Material: Brass
  • Product Line: Valves

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

Brass

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy