Apply to be a TradeMaster!
Main product image of I2K Plain Icemaker Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom

I2K Plain Icemaker Box, No Valves (Standard Pack)

Brand:
Oatey
SKU:
38619-OATEY
Rating:
(2)
Q&A:
(0)
I2K Plain Icemaker Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom
$13.08 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed and compact design is perfect for tight spaces. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Plain box, no valves
  • Box constructed of high impact polystyrene
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • Preloaded nails
  • Right or left hand installation
  • No support bracket needed

Specifications:
  • Product Type: I2k
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: I2K

Specs

–
Product Type:

Ice Maker Outlet Box
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

the only way to make it right !

had to call a plumber to put in a new icemaker line. he had to cut apart the old box that had a PEX attachment and added a new shutoff. i ordered this box to replace the old . i cut a slot where the line went in .& was able to slide the new box in the opening snapped the face plate on and GOOD AS NEW/
jon
Eagleville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Easy ordering, great price, and fast shipping.
G
Pensacola, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?