Shop Resideo Sale
Main product image of 1/2" PEX DZR Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX DZR Brass Plug (Lead Free)

Brand:
Bluefin
SKU:
PXP050-DZR
Rating:
(13)
Q&A:
(0)
1/2" PEX DZR Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom
$0.92 each
BOX UP & SAVE 22%
$18.00 box of 25
$0.72 each
In Stock
In Stock
Get 5,767 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: EPPL0012-NL, PXP050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Material:

Brass

PEX Size:

1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" PEX DZR Brass Plug (Lead Free)
1/2" PEX DZR Brass Plug (Lead Free)
SKU: PXP050-DZR
(13)
1/2"
200
ASTM F1807
Clamp
Crimp
PEX
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
1/2"
200
ASTM F1807
NSF
ASTM F877
Crimp
Clamp
PEX

You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I would buy this product again

Used at temp cap on a temp line to avoid the valve being opened. Great fit and finish.
Rick
Chicago Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work

Less money that another brand name fffor a simple plug that works fine!
Karl
Gold Beach, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it supposed to do

great to have on hand.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

works great
charles
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Works great
Jacob
N Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part and perfect price equals fast shipping

I needed to cap off some pex manifold connections on a new installation, spares for more heat if needed. Looked for caps and saw some of the pricing which was outrageous, came back to my favorite plumbing parts place and found these gems at a great price. Put them in and I am good to go. I have to mention these guys ship fast so you aren't waiting for days, I usually get them by the end of the next day.
Blue
Western Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as expected

I installed it in PEX and it worked as expected.
Tony
Colorado Springs, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

I am rebuilding a duplex and installing PEX in the houses. Using the plugs for testing purposes. Seems a shame as I will not need them after the testing. They work as designed. I would figure plastic or nylon to be cheaper but could not find them when needed.
Darin
Cape Charles, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Heavy construction fits and seals well
chip
WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

High quality construction, fits and seals well
chip
WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy