Apply to be a TradeMaster!
Main product image of Square Plain Ice Maker Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom

Square Plain Ice Maker Outlet Box, No Valves (Standard Pack)

Brand:
Oatey
SKU:
38810
Rating:
(4)
Q&A:
(0)
Square Plain Ice Maker Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom
$12.14 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey Square Ice Maker Boxes shall be used in commercial or residential applications which require supply valves recessed into the wall. Available water hammer arrestor option provides shock absorption on quick closing valves that create water hammer. Provides quick, safe water supply and shut-off for refrigerator, ice maker and water dispenser. Includes two support brackets and one faceplate.

Features:
  • 2 support brackets
  • High impact polystyrene construction
  • Paintable Faceplate
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Specifications:
  • Product Type: Plain Box (No Valves)
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: Square

Specs

–
Product Type:

Ice Maker Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect!!!!

Exactly what I was looking for! Fast shipping! Great online experience.
FRANKLIN
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed and only at SupplyHouse

I looked everywhere locally for this product and couldn't find it anywhere. All of them had valves attached, which I didn't need for various reasons. SupplyHouse is becoming my go-to for most plumbing supplies. They just have the stuff that others don't and the shipping is fast.
Chris
Chula Vista, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Supply House delivers on time and at reasonable cost.
Weekend Plumber
Hampstead NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great box

I use these blank empty ice maker boxes for gas and water shutoff valves. Works great.
Jeff
Warren, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy