Apply to be a TradeMaster!
Main product image of QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)

Brand:
Oatey
SKU:
38532
Rating:
(6)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
Magnifying glass
Hover image to zoom
$37.86 each
In Stock
In Stock
Get 175 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
Polystyrene

Description

–

Note: Display Box version (38528) is identical to the Standard Pack (38532) version, but has packaging with an image of the item for display purposes. 


Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.


Features:

  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.


Specs

–
Drain Connection:

2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Drain Connection
Product Type
Inlet Type
Material
Features
CURRENT ITEM
Product Image of QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
SKU: 38532
(6)
2"
Washing Machine Outlet Box
PEX Crimp
Polystyrene
1/4 Turn Ball Valves
2"
Washing Machine Outlet Box
PEX Crimp
ABS
1/4 Turn Ball Valves
Includes Frame

You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

No Complaints

Does what it is supposed to do
Bob
Ulster PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use these often

Good quality at a fair price. With a few install options,make these handy
RG
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use these often

good product,easy install
plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to install
EJ
ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy install, and worked great
Bucky
Tucson Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to use laundry box at a very reasonable price. Fast shipping..thanks !
Pete the plumber
N.H.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy