Apply to be a TradeMaster!
Main product image of Sure-Vent Box Kit w/ ABS Adapter & 20 DFU AAV
Magnifying glass
Hover image to zoom

Sure-Vent Box Kit w/ ABS Adapter & 20 DFU AAV

Brand:
Oatey
SKU:
39263
Rating:
(2)
Q&A:
(0)
Sure-Vent Box Kit w/ ABS Adapter & 20 DFU AAV
Magnifying glass
Hover image to zoom
$24.92 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene, Metal

Description

–
Sure-Vent Wall Box
  • New, smaller size: 4-1/2" x 5-3/4".
  • High-impact polystyrene construction.
  • Accommodates 6 or 20 DFU AAVs with 1-1/2" or 2" adapters.
  • UPC listed.

Specs

–
Material:

Polystyrene

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

2" Hub ABS DWV 45° Wye (5810)
SKU: I090250
Nibco
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Fits and works as it should. Would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great idea wish I thought of it

This is a great alternative to running the line exposed in the room. With this box you can hide the vent pipe in the wall and still have access to the air admittance valve by simply removing the louvered cover, looks good as well compact size
Gary The Plumber
Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy